The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Johnson Controls
-
Item Number
VS4D8203B-M0000
MFG Item Number
VS4D8203B-M0000
Series
VSD II Micro Drive
Product Description
Vsm Ii 1.5Hp 230V-3Ph; Vsm Series
Specifications
Specifications
Nominal Input Voltage (AC) |
240 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
1.5 hp |
Amps (Variable Torque Rating) |
4.8 A |
Input Range Voltage (AC) |
195.5-253 VAC |
Braking Type |
DC Injection |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Built In |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
DIN Rail |
Height |
7.68 " |
Width |
3.54 " |
Depth |
4.14 " |
Max Frequency |
320 Hz |
Frame Size |
2 |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VS4D8204D-MEM00
MFG Item Number
VS4D8204D-MEM00
Series
VSD II Micro Drive
Product Description
Vsm Ii 1.5Hp 230V-1Ph;Emc; Vsm Ii;
Specifications
Specifications
Nominal Input Voltage (AC) |
240 VAC |
Input Phase |
1 |
HP (Variable Torque Rating) |
1.5 hp |
Amps (Variable Torque Rating) |
4.8 A |
Input Range Voltage (AC) |
195.5-253 VAC |
Braking Type |
DC Injection |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Built In |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
DIN Rail |
Height |
7.68 " |
Width |
3.54 " |
Depth |
4.14 " |
Max Frequency |
320 Hz |
Frame Size |
2 |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VS038203B-M0000
MFG Item Number
VS038203B-M0000
Series
VSD II Micro Drive
Product Description
Vsm Ii 15Hp 230V-3Ph; Vsm Series
Specifications
Specifications
Nominal Input Voltage (AC) |
240 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
15 hp |
Amps (Variable Torque Rating) |
38 A |
Input Range Voltage (AC) |
195.5-253 VAC |
Braking Type |
DC Injection |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Built In |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
DIN Rail |
Height |
14.57 " |
Width |
6.5 " |
Depth |
8.07 " |
Max Frequency |
320 Hz |
Frame Size |
5 |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VS6D1503B-M0000
MFG Item Number
VS6D1503B-M0000
Series
VSD II Micro Drive
Product Description
Vsm Ii 5Hp 575V-3Ph; Vsm Series Ii;
Specifications
Specifications
Nominal Input Voltage (AC) |
575 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
5 hp |
Amps (Variable Torque Rating) |
6.1 A |
Input Range Voltage (AC) |
488.75-632.5 VAC |
Braking Type |
DC Injection |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Built In |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
DIN Rail |
Height |
9.96 " |
Width |
3.94 " |
Depth |
4.41 " |
Max Frequency |
320 Hz |
Frame Size |
3 |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VS038203D-MEM00
MFG Item Number
VS038203D-MEM00
Series
VSD II Micro Drive
Product Description
Vsm Ii 15Hp 230V-3Ph;Emc; Vsm Ii;
Specifications
Specifications
Nominal Input Voltage (AC) |
240 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
15 hp |
Amps (Variable Torque Rating) |
38 A |
Input Range Voltage (AC) |
195.5-253 VAC |
Braking Type |
DC Injection |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Built In |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
DIN Rail |
Height |
14.57 " |
Width |
6.5 " |
Depth |
8.07 " |
Max Frequency |
320 Hz |
Frame Size |
5 |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VS1D3403D-M0000
MFG Item Number
VS1D3403D-M0000
Series
VSD II Micro Drive
Product Description
Vsm Ii 1/2Hp 480V-3Ph; Vsm Ii;
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
0.5 hp |
Amps (Variable Torque Rating) |
1.3 A |
Input Range Voltage (AC) |
408-528 VAC |
Braking Type |
DC Injection |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Built In |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
DIN Rail |
Height |
6.3 " |
Width |
2.6 " |
Depth |
4.02 " |
Max Frequency |
320 Hz |
Frame Size |
1 |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VS014403B-MEM00
MFG Item Number
VS014403B-MEM00
Series
VSD II Micro Drive
Product Description
Vsm Ii 10Hp 480V-3Ph;Emc; Vsm
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
10 hp |
Amps (Variable Torque Rating) |
14 A |
Input Range Voltage (AC) |
408-528 VAC |
Braking Type |
DC Injection |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Built In |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
DIN Rail |
Height |
9.96 " |
Width |
3.94 " |
Depth |
4.41 " |
Max Frequency |
320 Hz |
Frame Size |
3 |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VS3D7004B-M0000
MFG Item Number
VS3D7004B-M0000
Series
VSD II Micro Drive
Product Description
Vsm Ii 1Hp 120V-1Ph; Vsm Series Ii;
Specifications
Specifications
Nominal Input Voltage (AC) |
120 VAC |
Input Phase |
1 |
HP (Variable Torque Rating) |
1 hp |
Amps (Variable Torque Rating) |
3.7 A |
Input Range Voltage (AC) |
102-132 VAC |
Braking Type |
DC Injection |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Built In |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
DIN Rail |
Height |
7.68 " |
Width |
3.54 " |
Depth |
4.14 " |
Max Frequency |
320 Hz |
Frame Size |
2 |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VS031203D-MEM00
MFG Item Number
VS031203D-MEM00
Series
VSD II Micro Drive
Product Description
Vsm Ii 10Hp 230V-3Ph;Emc; Vsm Ii;
Specifications
Specifications
Nominal Input Voltage (AC) |
240 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
10 hp |
Amps (Variable Torque Rating) |
31 A |
Input Range Voltage (AC) |
195.5-253 VAC |
Braking Type |
DC Injection |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Built In |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
DIN Rail |
Height |
14.57 " |
Width |
6.5 " |
Depth |
8.07 " |
Max Frequency |
320 Hz |
Frame Size |
5 |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VS038403B-M0000
MFG Item Number
VS038403B-M0000
Series
VSD II Micro Drive
Product Description
Vsm Ii 25Hp 480V-3Ph; Vsm Series
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
25 hp |
Amps (Variable Torque Rating) |
38 A |
Input Range Voltage (AC) |
408-528 VAC |
Braking Type |
DC Injection |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Built In |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
DIN Rail |
Height |
14.57 " |
Width |
6.5 " |
Depth |
8.07 " |
Max Frequency |
320 Hz |
Frame Size |
5 |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
VSD II Micro Drive
Shopping Options
Nominal Input Voltage (AC)
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved